Shop SEIKO INSTRUMENTS
See all product information
Create Account
Self-Adhesive Address Labels, White, PK2
Mfr # SLP-2RL
Zoro # G4178408
product price:
$
16.19
/pk 2, $8.10/ea
Key Features
Printer Series Compatibility
Seiko SLP Series Smart Label Printers 100, 200, 400, 600
Color
White
Label Width
1 1/8"
Adhesive
Permanent Self-Adhesive
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLP-2RL
- Zoro #
- G4178408
- UPC #
- 020963210025
- Country of Origin
- United States
- Item
- Self-Adhesive Address Labels,White,PK2
- Printer Series Compatibility
- Seiko SLP Series Smart Label Printers 100, 200, 400, 600
- Color
- White
- Adhesive
- Permanent Self-Adhesive
- Material
- Paper
- Label Maker Tape Finish
- White
- Shape
- Rectangle
- Background Color
- White
- Printer Series Compatability
- Seiko SmartLabel Printers:EZ30SLP100SLP120SLP200SLP220SLP240SLP410SLP420SLP430SLP440SLP450Dymo LabelWriter Printers:400 Series Printers450 Series Printers
- Application
- Seiko SLP 100, 200, 400 and 600 Series Smart Label Printers
- Features
- Self-adhesive
- Labels Per Roll
- 130
- For Use With
- Seiko SLP Series Smart Label Printers 100, 200, 400, 600
- Labels Per Unit
- 260
- Rolls Per Unit
- 2
Description
Fast and easy labeling. Seiko quality and reliability.
- • Fast and easy labeling.
- • Seiko quality.
- • Reliable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.