Shop SEIKO INSTRUMENTS
See all product information
Create Account
High Quality SLP-FLW File Folder Labels, White, Labels/Roll: 130
- Mfr # SKPSLPFLW
- Zoro # G701818093
product price:Â
$
17.15
/ea
Key Features
Printer Series Compatibility
Works with SLP620, SLP650, SLP650SE Ethernet, Serial, and USB 2 inch thermal label printers.
Labels per Roll
130
Material
Paper
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKPSLPFLW
- Zoro #
- G701818093
- UPC #
- 20963850450
- Country of Origin
- United States
- Item
- High Quality SLP-FLW File Folder Labels
- Printer Series Compatibility
- Works with SLP620, SLP650, SLP650SE Ethernet, Serial, and USB 2 inch thermal label printers.
- Labels per Roll
- 130
- Material
- Paper
- Color
- White
Description
File folder labels keep you organized and save you time. Strong adhesive securely sticks to your envelopes. File folder labels are designed for Seiko SLP 100, 120, 200, 220, 240, 410 and 420 or above series printers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.