Shop SELKIRK
Create Account
3 in. D X 9.56 in. L Aluminum/Galvanized Steel Stove Pipe Elbow
- Mfr # 103222
- Zoro # G809760737
product price:
$
25.55
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
- 103222
- Zoro #
- G809760737
- UPC #
- 53713562563
- Country of Origin
- Mexico
Description
The RV line of Selkirk round vent pipe and fittings is designed for use on approved gas appliances in residential and light commercial and industrial applications. Size refers to the inside diameter of the pipe or fitting. The outer material is 28 gauge galvanized steel. The inner liner is aluminum. Our non-positional lock system on the Selkirk RV Gas Vent is the best lock system on the market today. The incorporation of the LockTab feature, simply improves our lock system by adding flexibility and meeting market need.
- • Easy to assemble and can be combined to obtain the required installation height
- • Sectional overlap of 1.5 in., hence, net assembled length is 1.5 in. less than listed lengths
- • Used when an offset is required to avoid obstructions such as rafters, joists and other construction obstacles
- • Three-piece adjustable elbow twists for easy offsets
- •