6 in. D X 12 in. L Stainless Steel Stove Pipe
- Mfr # DSP6P12-1
- Zoro # G100488620
product price:
$
50.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSP6P12-1
- Zoro #
- G100488620
- UPC #
- 46205020931
- Country of Origin
- Canada
Description
Pipe lengths provide the core part of the vent system. Pipes should match the inside diameter, should be from the same manufacturer. This DSP length is the ideal type to connect a wood burning appliance to a chimney system. For installed length, subtract 1.375 inch from the overall length of this pipe. Model DSP has an attractive outer black painted surface made of durable aluminized steel to withstand temperatures up to 1200degreeree Fahrenheit of continuous operation.
- • The combination of these metals provides a durability that last significantly longer than single wall stove pipe
- • This product provides the vital link between your wood stove and insulated stainless steel chimney
- • The outer wall is constructed from aluminized steel while the inner liner is composed of stainless steel
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.