Shop SELKIRK

6 in. Stainless Steel Stove Pipe Wall Support Kit

  • Mfr # 206622
  • Zoro # G903513369

product price: 
$
593.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
206622
Zoro #
G903513369
UPC #
53713131004
Country of Origin
United States

Description

For a wall-supported chimney system with a horizontal length passing through an exterior wall, connecting to a Tee and running vertically up the exterior wall to termination above the roof line. The Thru-The-Wall-Support Kit provides all necessary parts for a complete installation with the exception of required Insulated Pipe Lengths to reach your desired chimney height. Engineered for safety, Selkirk, also known as MetalBest or MetalBestos, chimneys are packed with one inch of premium fiber insulation, ensuring a 100% fill. This superior insulation maintains higher internal flue temperatures, enhancing draft and efficiency. Low temperatures are maintained on the outer casing, allowing installation as close as 2" from combustible materials. Assembled with the Positive Joint Coupler, the safest and most secure locking system in the industry, Ultra-Temp and Galva-Temp chimney sections twist together with a 1/8 turn. A locking band ensures system integrity and strength for the life of the chimney. Selkirk again sets the industry standard.


  • • Easy to use
  • • Easy to install
  • • Durable material
  • •
  • •

Ratings & reviews