8 in. D X 36 in. L Stainless Steel Chimney Pipe

  • Mfr # 208036U
  • Zoro # G903510634
product price: 
$
336.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
208036U
Zoro #
G903510634
UPC #
53713999024
Country of Origin
United States

Description

The Selkirk Chimney System (SCS) is ideal for venting residential heating appliances burning wood, 2-oil and natural and LP gas. They have been specifically designed for today's modern, high-efficiency "airtight" wood stoves. They are designed for gravity (natural draft), non-positive internal pressure venting only. The SCS is usable on any appliance having a power burner (such as an oil furnace) if that appliance operates with neutral or negative draft at its outlet.


  • • Ultra-temp chimney is the coolest under the hottest conditions
  • • Test helps to prevent product damage or structural hazard during brief periods of this excessive chimney temperature
  • • Constructed with a stainless steel outer casing and inner liner
  • • 2 inch minimal clearance to combustibles
  • •

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews