8 in. D X 8 in. D Adjustable 30 deg Stainless Steel Insulated Elbow Kit
- Mfr # 208211
- Zoro # G900463803
product price:
$
402.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208211
- Zoro #
- G900463803
- UPC #
- 53713999291
- Country of Origin
- United States
Details
- Item
- Insulated Elbow Kit
Description
30 degree insulated elbows can be used for fixed offsets of 30 degree slope or in pairs for offsets adjustable from 0 degrees to 30 degrees slope. The 30 degree insulated elbow in 5 inch, 6 inch, 7 inch and 8 inch sizes can be used for fixed offsets of 30 degrees slope.
- • Made of high quality material
- • Greater angles are prohibited by UL standard 103 and by the terms of the product listing
- • Locking bands are required
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.