Shop SELKIRK METALBESTOS

6T-TWK 6 in. Complete Stove Thru Wall Kit

  • Mfr # 6T-TWK
  • Zoro # G104064431

product price: 
$
921.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6T-TWK
Zoro #
G104064431
UPC #
53713131004
Country of Origin
China

Description

  • Stove wall kit
  • Wall spacer
  • Round top
  • Smoke pipe adapter with coupler finish collar
  • Includes insulated wall thimble
  • Wall support kit
  • Includes 9" pipe section
  • 6"
  • Length: 19
  • Width: 24
  • Height: 24
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.