Shop SELKIRK
Create Account
Selkirk 105036 5 in. X 3 ft. Gas Vent Chimney Pipe
- Mfr # 693861
- Zoro # G704145905
product price:Â
$
89.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 693861
- Zoro #
- G704145905
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Gas Vent Chimney Pipe
- Type B.
- Size - 5 in. x 3 ft.
- Dimension - 36 x 5.3 x 5.3 in.
- Item Weight - 4.3 lbs.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.