Shop SELKIRK
Create Account
Selkirk 106825 6 In. Gas Adjustable Flashing
- Mfr # 3325859
- Zoro # G404064995
product price:Â
$
66.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3325859
- Zoro #
- G404064995
- UPC #
- -
- Country of Origin
- Mexico
Description
Features
- Type B gas vent.
- Use on 0-6/12 pitch.
- Inner wall aluminum, outerwall galvanized.
- For gravity draft venting of "Listed" LP or natural gas burning appliances.
- 100 million BTU per hr., 500 degree F max.
- Not for wall furnaces.
- Size - 6 in. Rv round.
- Dimension - 18.6 x 15.6 x 6.8.
- Item Weight - 2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.