Shop SELKIRK
Create Account
Selkirk 184082 Adjustable Round Gas Vent Pipe 4 x 12 in. - pack of 2
Mfr # 46648
Zoro # G804107933
product price:Â $60.69
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46648
- Zoro #
- G804107933
- UPC #
- 53713130168
- Country of Origin
- China
Description
Features
- Size: 4" x 12"
- Type "B" gas vent
- OD = ID + 1/2"
- Max installed length 10-1/2", min. 3-1/2"
- Aluminum inner wall, galvanized outer wall
- For gravity draft venting of LP or natural gas appliances
- 100 million BTU/hr. max. , 500 degree max.
- Not for wall furnaces
- Dimension: 5" H x 9.7" W x 12.5" L
- Weight: 3 lbs
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.