Shop SELKIRK

Selkirk 206018 18 x 6 In. Insulated Chimney Pipe

  • Mfr # 2386902
  • Zoro # G104173577

product price: 
$
145.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2386902
Zoro #
G104173577
UPC #
-
Country of Origin
China

Description

Type HT chimney pipe special augured in mineral wool insulation filling the space between stainless steel walls is only 1 in. thick, yet provides 17 times the insulating valve of brick. This optimum density of insulation stops expansion noises and resists and contains surges of heat. This allows the system to be enclosed with only 2 in. clearance to combustibles. The "solid pack" density comprises about 85 percent air. The mixture of extremely fine fibers trap this air in the pores of the insulation and also blocks radiation heat transfer. Tested to 2100 degrees F.

Features
  • Size - 18 x 6 in.
  • Finish - Stainless Steel
  • Dimension - 19.5 x 8.5 x 9
  • Item Weight - 10.13

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.