Shop SELKIRK

Selkirk 206490 6 In. Attic Insulation Sheild

  • Mfr # 3507548
  • Zoro # G404173772

product price: 
$
130.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3507548
Zoro #
G404173772
UPC #
-
Country of Origin
China

Description

Used wherever a ceiling support, finish support, firestop or joist shield is installed below an open attic. Required to guard against the hazard of blown-in or blanket insulation filling any framed opening or contacting the chimney and possible storage of combustibles against the chimney.

Features
  • Dimension - 16.3 x 9 x 14.8 in.
  • Item Weight - 10 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.