Shop SELKIRK
Create Account
Selkirk 243036 3 x 36 in. Pellet Stove Pipe
- Mfr # 353414
- Zoro # G604146132
product price:Â
$
97.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 353414
- Zoro #
- G604146132
- UPC #
- -
- Country of Origin
- United States
Description
Features
- 3VP-36
- Pellet Stove Pipe
- Model VP
- Type L Vent
- Tested & Listed To UL-641 Standard As Well As The UL-103 Standard.
- Size - 3 x 36 in.
- Dimension - 3.5 x 3.5 x 36 in.
- Item Weight - 3.5 lbs.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.