Shop SELKIRK

Selkirk 284875 Pellet Stove Vent Kit-High Elv

  • Mfr # 2037596
  • Zoro # G304048262

product price: 
$
739.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2037596
Zoro #
G304048262
UPC #
-
Country of Origin
China

Description

For pellet and corn appliances. Kit contains - 4 in. horizontal cap, 4 in. 90-degree elbow, 4 in. wall bracket, (5) 4 in. one-foot pipe lengths, 4 in. tee with clean out, 4 in. wall thimble, 4 in. tee support, 3 in. to 4 in. pellet increaser, 4 in. pipe connector, and 3 in. pipe connector. System rated for flue temperatures up to 570 degrees. Proven coupling joint connects in seconds to assure joint integrity. Gasketed joint design. Inner wall is 304 stainless steel, outer wall is paintable galvanized. Rolled-over male end eliminates sharp edges. 3 in. clearance to combustibles. Removable tee cap for inspection and cleaning. Internal spacing bead assures uniform insulating air space between pipe walls.

Features
  • High elevation
  • 3 to 4 in. Through the wall
  • Dimension - 14 x 13.5 x 27.25 in.
  • Item Weight - 25.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.