Shop SELKIRK
Create Account
Sure-Temp 8 in. D X 9 in. L Stainless Steel Chimney Pipe
- Mfr # 208009
- Zoro # G606625116
product price:
$
121.99
/ea
Sold in multiples of 2 for
$243.98
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208009
- Zoro #
- G606625116
- UPC #
- 53713131592
- Country of Origin
- China
Description
Type HT chimney pipe special augured in mineral wool insulation filling the space between stainless steel walls is only 1 inch thick, yet provides 17 times the insulating valve of brick. The "solid pack" density comprises about 85 percent air. The mixture of extremely fine fibers trap this air in the pores of the insulation and also blocks radiation heat transfer.
- • This optimum density of insulation stops expansion noises and resists and contains surges of heat
- • This allows the system to be enclosed with only 2 inch clearance to combustibles
- • Tested to 2100 degrees Fahrenheit
- • UL listed
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.