Reclaimed Rags - Pure White, 25 lbs
- Mfr # B1541938
- Zoro # G324185206
product price:Â
$
139.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1541938
- Zoro #
- G324185206
- UPC #
- -
- Country of Origin
- China
Description
Sellars Reclaimed Rags - Pure White, 25 lbs. 99209 All purpose wiping cloth. Ideal for painting, furniture or wood staining. Will not bleed when using solvents/harsh chemicals. Rags are cut to wiper size with zippers and buttons removed. Contains recycled material from cotton ( various %'s) shirts, pants or similar apparel. Boxes contain rags of varying sizes, type and composition within each fabric family. Less expensive than rental rags or paper wipers. Note: Not white knit material. Specifications Size 25 lbs. Color: White. Size Type: 25 lbs/Pack. Color Finish: White. Description: Mixed Material Rags. Quantity Per Box/Pack: -200. Weight 25 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.