
Stainless Steel Washdown Floor Scale with Lift, Diamond Plate, 6 ft x 6 ft, 1000 - 10000 lb
Mfr # SL-800-SS-LT-6X6-D
Zoro # G421897392
product price: $13,647.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Scale Item
Floor Scale
Capacity
10,000 lb
Overall Width
6 in
Overall Length
6 in
Overall Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SL-800-SS-LT-6X6-D
Zoro #
G421897392
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
6 in
Overall Length
6 in
Overall Height
4 in
Details
Scale Item
Floor Scale
Capacity
10,000 lb
Includes
SL-7510-SS Indicator
Color
Grey
Power Source
Rechargable Battery
Accuracy
± 2 lb
Standards
NTEP
Material
Stainless Steel
Description
The SellEton SL-800-SS-LT NTEP Certified Lift-Up Washdown Floor Scale is designed to meet demanding operational and hygiene requirements, ensuring efficiency and cleanliness. With heavy-duty stainless steel construction and NTEP certification, this scale provides a reliable solution for both pit and above-ground use, making it ideal for industries that prioritize accuracy and sanitation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.