This item is Discontinued.

This item is Discontinued.
50mm Round PC Replacement Lenses for Welding Goggles, Shade 6 IR (Discontinued)
Mfr #
S04706
Zoro #
G1105740
UPC # 32738000045
Country of Origin Taiwan, Province of China
Category Welding Helmets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S04706
- Zoro #
- G1105740
- UPC #
- 32738000045
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 1/2 in
- Length
- 2 in
- Width
- 2 in
Details
- Lens Shade
- 6
- Application
- Welding
- Compatible With
- S85150, S85250, S85350
Description
The replacement lenses are for use with the Sellstrom welding goggles. These 50mm round PC lenses are available as a pair and fit models S85150, S85250, and S85350. The replacement lenses are available in Shade 6 IR tint. Founded in 1923, Sellstrom Manufacturing Co., is one of the oldest American brands of safety products. From safety goggles to face shields and more, our long history in pioneering industry-leading personal protective products means our equipment is designed with your safety and productivity in mind. Today, we are synonymous with the best in head, eye, face, hearing, knee and welding protective products that deliver safety, productivity, comfort and peace of mind. d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.