This item is Discontinued.

This item is Discontinued.
380 Premium Series Dual Crown Face Shield, Universal Adapter, Acetate, Shade 5 IR, Uncoated (Discontinued)
Specifications
Details
- MFR #
- S38250
- Zoro #
- G1105768
- UPC #
- 32738005170
- Country of Origin
- United States
- Visor Material
- Polyeurethane Foam
- Standards
- ANSI Z87.1-2015
Description
Assembly: This large, high impact polycarbonate crown and chin guard combo allows for high clarity and administers extra head and neck protection. Material: This double crown headgear & face shield provides wraparound protection for tough working conditions; The clear acetate window curves naturally to fit facial contours ensuring reliable protection from splashes, particles & debris. Adjustable: These assembled face shields come with a universal slot adapter that fit most slotted hard hats; The convenient system gives you flexibility to handle various tasks in tough working conditions. Certified: Our safety face shield with ratchet headgear is proudly made in the USA and meets ANSI Z87.1+ and CSA Z94.3 standards; Replacement parts available for lower cost of ownership – not required to repurchase a complete unit.
- •Assembly: This large, high impact polycarbonate crown and chin guard combo allows for high clarity and administers extra head and neck protection
- •Material: This double crown headgear & face shield provides wraparound protection for tough working conditions; The clear acetate window curves naturally to fit facial contours ensuring reliable protection from splashes, particles & debris
- •Adjustable: These assembled face shields come with a universal slot adapter that fit most slotted hard hats; The convenient system gives you flexibility to handle various tasks in tough working conditions
- •Certified: Our safety face shield with ratchet headgear is proudly made in the USA and meets ANSI Z87.1+ and CSA Z94.3 standards; Replacement parts available for lower cost of ownership – not required to repurchase a complete unit
- •Proudly made in the USA
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.