Shop SELLSTROM

Pin Lock Face Shield Assembly, Clear Visor, 8" Height, Pinlock Suspension, Uncoated Lens, Blue

  • Mfr # S39010
  • Zoro # G3961456

product price: 
$
21.95
/ea

Key Features

Color
Blue
Visor Color
Clear
Material
Nylon
Visor Material
Polycarbonate
Lens Coating
Uncoated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S39010
Zoro #
G3961456
UPC #
032738005217
Country of Origin
United States
Item
Pin Lock Face Shield Assembly
Color
Blue
Visor Color
Clear
Material
Nylon
Visor Material
Polycarbonate
Lens Coating
Uncoated
Dielectric Protection
Yes
Standards
ANSI Z87.1-2015, CSA Z94.3-2015
Features
Chemical and Scratch Resistant, Extra-Large High Impact Blue Crown, Pin-Lock Headgear Suspension
Disposable/ Reusable
Reusable
Headgear Style
Single Crown
Includes
Single Crown, Window and Pin-Lock Headgear
Faceshield Assembly/Headgear Suspension
Ratchet
Headgear Material
Nylon
Headgear Color
Blue
Reusability
Reusable
Suspension Adjustment Type
Pinlock
Compatible with Brand
Sellstrom
Compatible with Series
390
Includes Anti-Fog Visor Coating
No
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Includes Anti-Static Visor Coating
No
Includes Scratch-Resistant Visor Coating
No
Includes No Visor Coatings
Yes
Face Shield Type
Face Shield Assembly
Compatible with Manufacturer Model Number
S35000, S39000
Type
Single Crown
Strap Material
Polyurethane
Compatible Manufacturer Part Number
S35000, S39000
Compatible Manufacturer Model Number
S35000, S39000
For Use With Mfr. Model Number
S35000, S39000
Compatible with Manufacturer Model No.
S35000, S39000
Compatible with Mfr. Model No.
S35000, S39000
For Use with Mfr Model Number
S35000, S39000
Visor Features
Dielectric, Reusable
Compatible Pump Manufacturer Part Number
S35000, S39000
Compatible Mfr. Model Number
S35000, S39000
For Manufacturer Part Number
S35000, S39000
Compatible with Mfr. Model Number
S35000, S39000
Compatible Series
390
For Use With
390
For Wire Feeder Series
390

Dimensions

Visor Thickness
0.040"
Visor Width
12 in
Visor Height
8"
Length
12"
Fits Chest Size
Chemical and Scratch Resistant, Extra-Large High Impact Blue Crown, Pin-Lock Headgear Suspension

Description

Face Shield, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S35000, S39000, Compatible with Series 390, Dielectric Protection Yes, Face Shield Type Face Shield Assembly, Features Chemical and Scratch Resistant, Extra-Large High Impact Blue Crown, Pin-Lock Headgear Suspension, Headgear Color Blue, Headgear Material Nylon, Headgear Style Single Crown, Includes Single Crown, Window and Pin-Lock Headgear, Includes Anti-Fog Visor Coating No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.