303 Series Face Shield, Dual Crown, Ratcheting, Polycarbonate, Clear, Uncoated
- Mfr # S30310
- Zoro # G6932237
Key Features
Specifications
Details
- MFR #
- S30310
- Zoro #
- G6932237
- UPC #
- 32738033340
- Country of Origin
- Taiwan, Province of China
- Item
- 303 Series Ratcheting Headgear
- Color
- Grey
- Visor Color
- Clear
- Visor Material
- Polyeurethane Foam
- Lens Coating
- Uncoated
- Standards
- Certified to CAN/CSA Z94.3 Standards|ANSI Z87.1+High Impact|CE Certified
- Features
- Ratcheting Headgear Suspension; Window can be Easily Replaced
Dimensions
- Visor Thickness
- 0.040
Description
Adjustable: These assembled face shields come with a ratchet suspension headgear and a twist knob allowing easy customization of height and fit; The convenient system gives you flexibility to handle various types of grinding, brazing & cutting operations. Material: The double crown headgear & face shield provides wraparound protection for tough working conditions; The premium clear polycarbonate window curves naturally to fit facial contours ensuring reliable protection from splashes, particles & debris. Assembly: This large, high impact polycarbonate crown and chin guard combo allows for increased clarity and extra protection around the neck; Provides excellent above-the-head coverage & allows for increased air circulation. Certified: Our safety face shield with ratchet headgear is proudly made in the USA and meets ANSI Z87.1+ and CSA Z94.3 standards; Replacement parts available for lower cost of ownership – not required to repurchase a complete unit.
- •Adjustable: These assembled face shields come with a ratchet suspension headgear and a twist knob allowing easy customization of height and fit; The convenient system gives you flexibility to handle various types of grinding, brazing & cutting operations
- •Material: The double crown headgear & face shield provides wraparound protection for tough working conditions; The premium clear polycarbonate window curves naturally to fit facial contours ensuring reliable protection from splashes, particles & debris
- •Assembly: This large, high impact polycarbonate crown and chin guard combo allows for increased clarity and extra protection around the neck; Provides excellent above-the-head coverage & allows for increased air circulation
- •Certified: Our safety face shield with ratchet headgear is proudly made in the USA and meets ANSI Z87.1+ and CSA Z94.3 standards; Replacement parts available for lower cost of ownership – not required to repurchase a complete unit
- •Made with a comfortable ratcheting headgear suspension
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.