Shop SELLSTROM

Faceshield Visor, Clear Visor, Acetate, Anti-Fog ; Anti-Scratch Lens, clear

  • Mfr # S36040
  • Zoro # G4180337

product price: 
$
18.15
/ea

Key Features

Color
clear
Visor Color
Clear
Material
Acetate
Visor Material
Acetate
Lens Coating
Anti-Fog ; Anti-Scratch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S36040
Zoro #
G4180337
UPC #
032738005002
Country of Origin
United States
Item
Face Shield Visor
Color
clear
Visor Color
Clear
Material
Acetate
Visor Material
Acetate
Lens Coating
Anti-Fog ; Anti-Scratch
For Use With
Face Shield Crown
Dielectric Protection
No
Standards
ANSI Z87+ High Impact, CSA-Z94.3
Features
Anti-Fog
Includes
Visor
Compatible with Manufacturer Model Number
S38110, S38140, S38210
Includes No Visor Coatings
No
Compatible with Series
380
Compatible with Brand
Sellstrom
Includes Anti-Fog Visor Coating
Yes
Includes Scratch-Resistant Visor Coating
Yes
Includes Anti-Static Visor Coating
No
Compatible Manufacturer Part Number
S38110, S38140, S38210
Compatible Manufacturer Model Number
S38110, S38140, S38210
For Use With Mfr. Model Number
S38210, S38230, S38240, S38250, S38510, S38540
Compatible with Manufacturer Model No.
S38110, S38140, S38210
Compatible with Mfr. Model No.
S38110, S38140, S38210
For Use with Mfr Model Number
S38110, S38140, S38210
Lens/Visor Features
Dielectric, Reusable
Compatible Pump Manufacturer Part Number
S38110, S38140, S38210
Compatible Mfr. Model Number
S38110, S38140, S38210
For Manufacturer Part Number
S38110, S38140, S38210
Compatible with Mfr. Model Number
S38110, S38140, S38210
Compatible Series
380
Compatible Product Type
Face Shield Crown
For Wire Feeder Series
380

Dimensions

Visor Thickness
0.04 in
Visor Height
6 1/2 in
Visor Width
19 1/2 in

Description

Face Shield Visor, Compatible with Brand Sellstrom, Compatible Grainger Part Number 23X909, 33VN75, 35YZ35, Compatible with Manufacturer Model Number S38110, S38140, S38210, Compatible with Series 380, Dielectric Protection No, For Use With Face Shield Crown, Includes Visor, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating Yes, Standards ANSI Z87+ High Impact, CSA-Z94.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.