Shop SELLSTROM
See all product information
Create Account
Faceshield Visor, Clear Visor, 9 in Height, Universal Adapter Suspension, Anti-Fog Lens
- Mfr # S32152
- Zoro # G9475146
product price:Â
$
70.59
/ea
Key Features
Visor Color
Clear
Material
Nylon
Visor Material
Polycarbonate
Lens Coating
Anti-Fog
For Use With
Slotted Hard Hats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Visor Thickness
- 0.06 in
- Visor Width
- 12 1/8 in
- Visor Height
- 9 in
- Fits Chest Size
- Dual Purpose Faceshield, Lightweight, SH 5 IR Flip Up Shield
Description
Face Shield, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S61970, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Dual Purpose Faceshield, Lightweight, SH 5 IR Flip Up Shield, Headgear Color Black, Headgear Material Nylon, Headgear Style Single Crown, Includes AF Window, Crown, Faceshield, Hard Hat Adaptor, IR Visor, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.