This item is Discontinued.

This item is Discontinued.
High Impact Cover Plate, 2" x 4.25", Polycarbonate, Clear (Discontinued)
Mfr #
S18402
Zoro #
G2177302
UPC # 32738000304
Country of Origin United States
Category Welding Helmet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S18402
- Zoro #
- G2177302
- UPC #
- 32738000304
- Country of Origin
- United States
- For Use With
- Safety
- Color
- Clear
- Material
- Polycarbonate
- Weight
- 0.1
- Application
- Safety
Dimensions
- Width
- 4.4
- Overall Height
- 17
- Height
- 17
- Length
- 2.4
- Overall Width
- 4.4
- Overall Length
- 2.4
- Depth
- 0.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.