This item is Discontinued.
This item is Discontinued.
Replacement Back Cover Plate for Multiple ADF Welding Helmet, Clear (Discontinued)
Mfr #
S19508
Zoro #
G8589352
UPC # 32738020524
Country of Origin China
Category Welding Helmet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S19508
- Zoro #
- G8589352
- UPC #
- 32738020524
- Country of Origin
- China
- For Use With
- Safety
- Color
- Clear
- Material
- Polycarbonate
- Weight
- 0.2
- Application
- Safety
Dimensions
- Length
- 2
- Overall Height
- 21
- Width
- 4.5
- Depth
- 0.5
- Height
- 21
- Overall Length
- 2
- Overall Width
- 4.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.