Shop SELLSTROM
See all product information
Create Account
390 Premium Series Single Crown Face Shields Window, Polycarbonate, 8 in x 16 in x .040 in, Uncoated-, Clear
- Mfr # S35100
- Zoro # G1105506
product price:
$
13.89
/ea
Key Features
Color
Clear
Visor Color
Clear
Visor Material
Polycarbonate
Lens Coating
Uncoated
For Use With
Sellstrom 390 Series face shields
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S35100
- Zoro #
- G1105506
- UPC #
- 32738004937
- Country of Origin
- United States
- Color
- Clear
- Visor Color
- Clear
- Visor Material
- Polycarbonate
- Lens Coating
- Uncoated
- For Use With
- Sellstrom 390 Series face shields
- Standards
- ANSI Z87.1+ and CSA Z94.3
Dimensions
- Visor Thickness
- 0.04
Description
Sellstrom® 390 Series Premium replacement face shield windows come in a variety of sizes, shades, and coatings to meet a wide range of industrial applications.
- •Product Description: Replacement window for Sellstrom 390 Series face shields
- •Features: Premium clear acetate window provides chemical splash and scratch resistance
- •Certified: Meets ANSI Z87.1+ and CSA Z94.3 standards when assembled with Sellstrom 390 series face shields
- •Dimensions: Measures 12" width by 8" height by 0.040" thick; 3.03 ounce weight
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.