Shop SELLSTROM
See all product information
Create Account
Reusable Non-Allergenic polymer Ear Plugs, Four Flange, Tapered Shape, 27dB, Blue/Hi-Vis Green
- Mfr # S23422
- Zoro # G1105871
product price:
$
3.79
/ea
Sold in multiples of 3 for
$11.37
Key Features
Noise Reduction Rating
27dB
Earplug Color
Blue/Hi-Vis Green
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Four Flange, Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S23422
- Zoro #
- G1105871
- UPC #
- 32738033425
- Country of Origin
- Taiwan, Province of China
- Item
- Ear Plugs
- Noise Reduction Rating
- 27dB
- Earplug Color
- Blue/Hi-Vis Green
- Reusability
- Reusable
- Cord Options
- Corded
- Earplug Shape
- Four Flange, Tapered
- Earplug Material
- Non-Allergenic polymer
- Pairs Per Package
- 1 pair/plastic case
- Insertion Method
- Push-in
- Standards
- CSA Class AL
Dimensions
- Earplug Size
- Universal
Description
Sellstrom® Reusable Tapered Ear Plugs are suitable for extended wear & provides a secure fit with your hard hat & other safety gear. Reusable, comfortable, lightweight and easy to use, our ear plugs are a great choice in hearing protection. With a noise reduction rating of 27dB, they are a smart choice to maintain focus and keep distractions at a minimum.
- •Snug Fit: With a newly developed 4-flange design, these universally sized, hi-vis earplugs have a washable ridged stem for better grip during insertion and removal; Suitable for extended wear & provides a secure fit with your hard hat & other safety gear
- •Noise Suppression: Reusable, comfortable, lightweight and easy to use, our ear plugs are a great choice in hearing protection; With a noise reduction rating of 27dB, they are a smart choice to maintain focus and keep distractions at a minimum
- •Material: Made with a non-allergenic polymer material, these can be washed and reused, helping to reduce wastage; The sound-blocking, tapered pairs ensure optimum ear canal coverage, helping you skillfully silence out your world
- •Packaging: Sold in a pack of 100, our plugs are individually packed in pairs in a convenient dispenser box making them easily portable; The plugs not only effectively block out noise, but the convenient packaging also ensures hygiene protection
- •Certified: Ideal for professional use and practical for shooting, hunting, traveling, sports, studying, steel & hardware work, manufacturing, oil drilling etc.; Independently tested and certified to NRR 27 (ANSI S3.19) and CSA Class AL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.