This item is Discontinued.

This item is Discontinued.
Acetate, Universal Adapter Suspension, Uncoated Lens, Blue (Discontinued)
Mfr #
S39250
Zoro #
G1106398
UPC # 32738005378
Country of Origin United States
Category Faceshields and Visors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S39250
- Zoro #
- G1106398
- UPC #
- 32738005378
- Country of Origin
- United States
- Color
- Blue
- Visor Material
- Acetate
- Lens Coating
- Uncoated
- Standards
- ANSI Z87.1-2015
- Suspension Adjustment Type
- Universal Adapter
Dimensions
- Visor Thickness
- 0.060 in
- Length
- 12.00
- Width
- 10.00
Description
Extra large, high impact blue plastic single crown allows for increased air circulation. Premium Shade 5 IR acetate window curves naturally to fit facial contours ensuring reliable protection from splashes, particles and flying debris. Universal slot adapters fit most slotted hard hats. Meets ANSI Z87.1+ and CSA Z94.3 standards. Made in USA. Founded in 1923, Sellstrom Manufacturing Co., is one of the oldest American brands of safety products. From safety goggles to face shields and more, our long history in pioneering industry-leading personal protective products means our equipment is designed with your safety and productivity in mind. Today, we are synonymous with the best in head, eye, face, hearing, knee and welding protective products that deliver safety, productivity, comfort and peace of mind. d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.