This item is Discontinued.

Senco 2609394 0.44 x 1.75 in. Stainless Steel Heavy Wire Staples; 16 Gauge - Pack of 3000 2609394

This item is Discontinued.

Senco

2609394 0.44 x 1.75 in. Stainless Steel Heavy Wire Staples; 16 Gauge - Pack of 3000 (Discontinued)

Mfr # 2609394
Zoro # G703978955
UPC # 741474103773
Country of Origin United States
Category Staplers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2609394
Zoro #
G703978955
UPC #
741474103773
Country of Origin
United States

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Chisel point
  • Sencote coating
  • Best for sheathing, soffits, underlayment, lattice, cabinets, casebacks and drawers
  • Pack of 3000
Specifications
  • Width: 7/16 in.
  • Length: 1-3/4 in.
  • Finish: Stainless Steel
  • Gauge: 16 Ga.
  • Indoor or Outdoor: Indoor and Outdoor
  • Collation: Tape
  • Country of Origin: United States
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews