Shop SENCO
See all product information
Create Account
Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees, 3000 PK
- Mfr # DA25EAB
- Zoro # G4535291
product price:Â
$
59.45
/pk of 3000, $0.02/ea
Key Features
Gauge
15 ga
Head Type
Brad
Collation Angle
34 Degrees
Collation Type
Tape
Shank Type
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DA25EAB
- Zoro #
- G4535291
- UPC #
- 741474202346
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-1/2 in
- Shank Diameter
- 0.072 in
- Head Diameter
- 9/64 in
- Shank Dia.
- 0.072 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Item
- Collated Finishing Nail
- Gauge
- 15 ga
- Finish
- Galvanized
- Head Type
- Brad
- Collation Angle
- 34 Degrees
- Collation Type
- Tape
- Shank Type
- Smooth
- Material
- Steel
- Point Type
- Conical
- Collation Configuration
- Strip
- For Use With
- 15 ga Tools
- Pneumatic Fastener Type
- Finishing Nails
- Manufacturer Location
- Made in USA*
- Product Type
- Finishing Nails
- Shell Material
- Steel
- Compatible Product Type
- 15 ga Tools
Description
Angled Finish Nails,2 1/2 In. L,PK3000, Overall Length 2 1/2 in, Shank Diameter 0.072 in, Gauge 15 ga, Product Type Finishing Nails, Material Steel, Finish Galvanized, Head Type Brad, Head Diameter 9/64 in, Shank Type Smooth, Point Type Conical, Collation Type Tape, Collation Configuration Strip, Collation Angle 34 Degrees , For Use With 15 ga Tools, Manufacturer Location Made in USA*, Package Quantity 3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.