Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Angled Finish Nail, 15ga, 2-1/2 In, PK3000

  • Zoro #: G4630674
  • Mfr #: DA25EPB

$28.74 ($0.01/unit)

  • Item: Angled Finish Nails
  • Pneumatic Fastener Type: Finishing Nails
  • Material: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Senco #DA25EPB Specifications

  • Zoro #: G4630674
  • Mfr #: DA25EPB
Item: Angled Finish Nails Pneumatic Fastener Type: Finishing Nails
Material: Steel Shank: Smooth
Collation Angle: 34 Degrees Head Style: Flat
For Use With: 15 ga. Tools Collation Type: Tape
Point Type: Chisel Collation Configuration: Strip
Length: 2-1/2" Shank Dia.: 0.072"
Finish: Bright Gauge: 15 ga.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The most popular size of pneumatic finishing nails is 15 and 16-gauge. Take a look at the features for Senco Angled Finish Nails. Length: 2-1/2", Finish: Bright, Gauge: 15 ga..

Reviews of Senco #DA25EPB