Shop All Electric Screwdrivers
Senco
Auto-Feed Screwdriver, 5000 RPM, Cordless
Mfr # DS225-18V
Zoro # G7806921
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autofeed Yes
- Max. Torque 42 in-lb
- Voltage 18V
- Handle Type Pistol Grip
- Overall Length 13 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # DS225-18V
- Zoro # G7806921
- UPC # 741474150289
- Country of Origin China
- Category Electric Screwdrivers
Dimensions
Overall Length | 13 11/16 in |
Drive Size | 1/4 in |
Overall Height | 9 9/16 in |
Overall Width | 3 3/8 in |
Details
Autofeed | Yes |
Max. Torque | 42 in-lb |
Voltage | 18V |
Handle Type | Pistol Grip |
Item | Screw Gun Kit |
Includes | Storage Bag; Drive Bit (Phillips and Square) |
Tool Weight | 5.1 lb |
Free Speed | 5,000 RPM |
Power Source | Cordless |
Screw Capacity | #6 to #8 |
Reversible | Yes |
Variable Speed | Yes |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger |
Trigger Lock | Yes |
Battery Capacity | 3.0 Ah |
Brushless Motor | Yes |
Built-In Light | Yes |
Screwdriver Type | Drywall Screw Gun |
Charger Included | Yes |
Number of Batteries Included | 2 |
Description
Screw Gun Kit, Autofeed Yes, Voltage 18V, Max. Torque 42 in-lb, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 3.0 Ah, Tool Weight 5.1 lb, Includes Storage Bag; Drive Bit (Phillips and Square)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 2 Power Bit x 1" Tin (150P2A-TI)
- KLEIN TOOLS 1/2"; 5-Piece Set Drive Impact Socket Set, 5 pcs (66040)
- MAYHEW PRO Hollow Punch, Round, Steel, 22mm x 1-1/4 In (50564)
- DEWALT Drill Bit, Carbide, DI+, 3/8 In. (00391SD-PWR)
- SENCO DS230 Series Auto-Feed Screwdriver Attachment (9Z0012N)
- SENCO 120 V Corded Auto-Feed Screwdriver Kit (10F0001N)
- SENCO 120 V Corded Auto-Feed Screwdriver Kit (Battery & Charger) (10D0001N)
- SENCO Auto-Feed Screwdriver, 5000 RPM, Cordless (DS222-18V)
- SENCO Duraspin DS242-AC 2 In. 2500 RPM Autofeed Electric Screwgun Kit (10E0001N)
- SENCO DS230 Series Auto-Feed Screwdriver Attachment (9Z0021N)
- Senco Electric Screwdrivers