Collated Brad Nail, 18 ga, Brad Head, Straight
- Mfr # AX19EAA
- Zoro # G000001011
product price:
$
28.49
/ea
Key Features
Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX19EAA
- Zoro #
- G000001011
- UPC #
- 741474205835
- Country of Origin
- China
Dimensions
- Overall Length
- 1-3/4 in
- Shank Diameter
- 0.039 in
Details
- Item
- Collated Brad Nail
- Gauge
- 18 ga
- Finish
- Galvanized
- Head Type
- Brad
- Collation Angle
- Straight
- Collation Type
- Glue
- Shank Type
- Smooth
- Material
- Steel
- Point Type
- Chisel
- Collation Configuration
- Strip
Description
Great for molding, decorative trim, furniture trim, cabinets, drawers, casebacks, baseboards, chair rails, and picture frames.
- • Stick brad nails
- • Adhesive collated
- • Straight
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.