Shop SENCO
See all product information
Create Account
Collated Finishing Nail, Steel, Galvanized Finish, Straight
- Mfr # M001003
- Zoro # G101245956
product price:
$
18.99
/ea
Key Features
Gauge
16 ga
Finish
Galvanized
Head Type
T Head
Collation Angle
Straight
Collation Type
Glue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M001003
- Zoro #
- G101245956
- UPC #
- 741474600807
- Country of Origin
- China
- Item
- Collated Finishing Nail
- Gauge
- 16 ga
- Finish
- Galvanized
- Head Type
- T Head
- Collation Angle
- Straight
- Collation Type
- Glue
- Shank Type
- Smooth
- Material
- Steel
- Point Type
- Chisel
- Collation Configuration
- Strip
Description
These 16 gauge straight finish nails are Best for furniture and cabinets, molding and trim, baseboard, chair rail, window casings and upholstery trim panels.
- • Fits most brands of nailers
- • Easy to use
- • Use in light-duty fastening applications such as installing decorative trim to help prevent wood splitting and reduce potential nailhead visibility
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.