Shop SENCO
See all product information
Create Account
Collated Brad Nail, 2 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK
Mfr # ZX21EAA
Zoro # G3724065
product price:Â
$
39.45
/pk
Key Features
Gauge
21 ga
Finish
Electro Galvanized
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX21EAA
- Zoro #
- G3724065
- UPC #
- 741474135507
- Country of Origin
- China
Dimensions
- Overall Length
- 2 in
- Shank Diameter
- 0.029 in
- Penny Size
- 6D
- Shank Dia.
- 0.029 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Brads,2 In. L,Galvanized,PK5000, Overall Length 2 in, Shank Diameter 0.029 in, Gauge 21 ga, Product Type Brads, Material Steel, Finish Galvanized, Penny Size 6D, Head Type Brad, Shank Type Smooth, Point Type Diamond, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , For Use With TN21L1, Manufacturer Location Made in USA*, Compatible with Manufacturer Model Number TN21L1, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.