Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel
- Mfr # L15BAB
- Zoro # G608364211
product price:Â
$
27.49
/ea
Sold in multiples of 6 for
$164.94
Key Features
For Use With
Mfr. No. SKSXP, SLP20, SLS18, SLS25
Crown Style
Medium
Crown Width
1/4 in
Material
Steel
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L15BAB
- Zoro #
- G608364211
- UPC #
- 741474101540
- Country of Origin
- United States
Dimensions
- Leg Length
- 1-1/4 in
- Crown Width
- 1/4 in
Details
- Item
- Staples
- For Use With
- Mfr. No. SKSXP, SLP20, SLS18, SLS25
- Gauge
- 18
- Crown Style
- Medium
- Material
- Steel
- Finish
- Galvanized
- Point Type
- Chisel
Description
Product details about the SENCO - L15BAB Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - L15BAB Staples are designed with a leg length of 1-1/4 inches and a crown width of 1/4 inch. These dimensions, along with the medium crown style, make these staples suitable for various general applications. The gauge of these staples is 18, which indicates their thickness and strength in fastening tasks.
These staples are made from steel, providing durability and longevity to withstand different conditions. They feature a galvanized finish that offers resistance against rust and corrosion, enhancing the product's lifespan even further. The chisel point type contributes to the staple's ability to penetrate surfaces effectively.
For use with Mfr. No. SKSXP, SLP20, SLS18, SLS25 models; this compatibility allows users to utilize these staples across multiple tools without needing separate supplies for each one. This versatility can be beneficial for businesses looking to streamline their operations by reducing the number of unique items they need to keep in stock.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - L15BAB Staples are designed with a leg length of 1-1/4 inches and a crown width of 1/4 inch. These dimensions, along with the medium crown style, make these staples suitable for various general applications. The gauge of these staples is 18, which indicates their thickness and strength in fastening tasks.
These staples are made from steel, providing durability and longevity to withstand different conditions. They feature a galvanized finish that offers resistance against rust and corrosion, enhancing the product's lifespan even further. The chisel point type contributes to the staple's ability to penetrate surfaces effectively.
For use with Mfr. No. SKSXP, SLP20, SLS18, SLS25 models; this compatibility allows users to utilize these staples across multiple tools without needing separate supplies for each one. This versatility can be beneficial for businesses looking to streamline their operations by reducing the number of unique items they need to keep in stock.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.