Shop SENCO
See all product information
Create Account
Staples, 20 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK
- Mfr # H06BAA
- Zoro # G505994672
product price:
$
11.89
/pk
Key Features
Gauge
20
Leg Length
3/8 in
Crown Style
Narrow
Crown Width
7/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H06BAA
- Zoro #
- G505994672
- UPC #
- -
- Country of Origin
- China
- Item
- Staples
- Gauge
- 20
- Crown Style
- Narrow
- Material
- Steel
- Finish
- Galvanized
- Type
- Fine Wire
- Point Type
- Chisel
Description
When it comes to roofing applications or installing siding, uptime is everything. Senco has designed a full line of tools and fasteners to maximize your productivity.
- • Durable construction
- • Glued collation
- • Best for upholstery, felt, insulation and case backs
- •
- •