Shop SENCO
See all product information
Create Account
Collated Finishing Nail, 2-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK
- Mfr # M001007
- Zoro # G4562223
product price:Â
$
20.65
/pk of 2000, $0.01/ea
Key Features
Gauge
16 ga
Finish
Galvanized
Head Type
T-Head
Collation Angle
Straight
Collation Type
Glue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M001007
- Zoro #
- G4562223
- UPC #
- 741474600845
- Country of Origin
- China
- Item
- Collated Finishing Nail
- Gauge
- 16 ga
- Finish
- Galvanized
- Head Type
- T-Head
- Collation Angle
- Straight
- Collation Type
- Glue
- Shank Type
- Smooth
- Material
- Steel
- Point Type
- Conical
- Collation Configuration
- Strip
- For Use With
- 16 ga Tools
- Pneumatic Fastener Type
- Finishing Nails
- Manufacturer Location
- Made in USA*
- Product Type
- Finishing Nails
- Shell Material
- Steel
Description
Straight Finish Nails,2 1/2 In. L,PK2000, Overall Length 2 1/2 in, Shank Diameter 0.148 in, Gauge 16 ga, Product Type Finishing Nails, Material Steel, Finish Galvanized, Head Type T Head, Head Diameter 1/8 in, Shank Type Smooth, Point Type Conical, Collation Type Glue, Collation Configuration Strip, Collation Angle 20 Degrees , For Use With 16 ga Tools, Manufacturer Location Made in USA*, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.