Collated Flooring Nail, 1-1/2 in L, 16 ga, Bright, L-Head Head, Straight, 1000 PK

  • Mfr # RW17BPE
  • Zoro # G3723730
product price: 
$
40.79
/pk of 1000, $0.04/ea

Key Features

Gauge
16 ga
Finish
Bright
Head Type
L-Head
Collation Angle
Straight
Collation Type
Glue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RW17BPE
Zoro #
G3723730
UPC #
741474204210
Country of Origin
China

Dimensions

Overall Length
1-1/2 in
Shank Diameter
0.063 in
Penny Size
4D
Shank Dia.
0.063 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
Collated Flooring Nail
Gauge
16 ga
Finish
Bright
Head Type
L-Head
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Material
Steel
Point Type
Blunt Diamond
Collation Configuration
Strip
Pneumatic Fastener Type
Pallet Nails
For Use With
8D0001N
Manufacturer Location
Made in USA*
Compatible with Manufacturer Model Number
8D0001N
Compatible Manufacturer Part Number
8D0001N
Compatible Manufacturer Model Number
8D0001N
For Use With Mfr. Model Number
8D0001N
Compatible with Manufacturer Model No.
8D0001N
Compatible with Mfr. Model No.
8D0001N
For Use with Mfr Model Number
8D0001N
Compatible Pump Manufacturer Part Number
8D0001N
Compatible Mfr. Model Number
8D0001N
Product Type
Flooring Nails
For Manufacturer Part Number
8D0001N
Compatible with Mfr. Model Number
8D0001N
Shell Material
Steel
Compatible Product Type
8D0001N

Description

Flooring Nails,1 1/2 In. L,Plain,PK1000, Overall Length 1 1/2 in, Shank Diameter 0.063 in, Gauge 16 ga, Product Type Flooring Nails, Material Steel, Finish Plain, Penny Size 4D, Head Type L Head, Shank Type Smooth, Point Type Blunt Diamond, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , For Use With 8D0001N, Manufacturer Location Made in USA*, Compatible with Manufacturer Model Number 8D0001N, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.