Shop SENCO
See all product information
Create Account
Collated Metal Connector Nail, 2-1/2 in L, Hot Dipped Galvanized, Flat Head, 1500 PK
- Mfr # M002266
- Zoro # G6432456
product price:Â
$
196.99
/pk of 1500, $0.13/ea
Free Shipping & Returns
Key Features
Head Type
Flat
Collation Angle
34 Degrees
Collation Type
Tape
Shank Type
Smooth
Shank Diameter
0.148 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M002266
- Zoro #
- G6432456
- UPC #
- 741474211072
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-1/2 in
- Shank Diameter
- 0.148 in
- Penny Size
- 8D
- Shank Dia.
- 0.148 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Metal Connector Nails,2.5 In. L,PK1500, Overall Length 2 1/2 in, Shank Diameter 0.148 in, Product Type Connector Nails, Material Steel, Finish Hot Dipped Galvanized, Penny Size 8D, Head Type Flat, Shank Type Smooth, Point Type Diamond, Collation Type Tape, Collation Configuration Strip, Collation Angle 34 Degrees , For Use With Joist Pro 250MXP, Joist Pro 250XP, Metal Connector Nailer Extended Magazine, Metal Connector Nailers, Manufacturer Location Made in USA*
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.