Shop SENCO
Create Account
Products 8684748 PC1010 1HP 1 gal Air Compressor
Mfr # 8684748
Zoro # G204022324
product price:Â $286.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8684748
- Zoro #
- G204022324
- UPC #
- 741474402586
- Country of Origin
- China
Description
Air compressors 1.0 hp - electric oil free - portable cap. 1 gallon Hand carry, ultra quiet and lightweight. Direct drive motor/pump for efficient operation. Aluminum cylinder, comfortable cushioned grip and lubeless pump. Specs Height 10.3 inches Length 14 inches Width 12.5 inches Weight 20 lb Recovery Time 35 seconds Pump Up T ime 128 seconds CFM 100psi 0.6 Horsepower 1 Powersource Electric Tank Storage 1 gallon gallons Max Amp at 115V 4. Includes regulator, pressure gauges, 1/4 inches universal coupler, air filter.
Features- Direct drive induction motor/pump for efficient operation
- Hand carry - ultra-quiet and ultra-light, only 20 lb
- Individual gauges for tank and regulated output pressure
- Weight: 23.45
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.