Shop SENCO
Create Account
Products. M004092 Cap Staple Pack
Mfr # 4509543
Zoro # G904047443
product price:Â $76.29
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4509543
- Zoro #
- G904047443
- UPC #
- 741474103964
- Country of Origin
- China
Description
Features
- Staples with 1 in. Plastic caps in tandem.
- 5/8 in. Leg, 1/2 in. Crown.
- Use for roofing felt.
- Fits: senco bc58 button cap stapler, [583.0518].
- Dimension - 11.3 x 8.4 x 4.5 in.
- Item weight - 28.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.