Shop SENCO
See all product information
Create Account
Heavy Duty Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK
- Mfr # N17BAB
- Zoro # G5293547
product price:Â
$
89.45
/pk
Key Features
For Use With
SNS41, SNS44, SNS45, SNS50
Gauge
16
Leg Length
1-1/2 in
Crown Style
Standard
Crown Width
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N17BAB
- Zoro #
- G5293547
- UPC #
- 741474102172
- Country of Origin
- United States
Dimensions
- Leg Length
- 1-1/2 in
- Crown Width
- 7/16 in
Description
Product details about the SENCO - N17BAB Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SENCO - N17BAB Heavy Duty Staples are designed with a 16 gauge thickness and a leg length of 1-1/2 inches. These staples feature a standard crown style, with a width of 7/16 inch, providing adequate strength for various fastening tasks. The size specifications make these staples suitable for use in multiple applications where robust fastening is required.
Constructed from steel, the SENCO - N17BAB Heavy Duty Staples are built to offer durability and longevity. They come with a galvanized finish that enhances their resistance against rust and corrosion, thereby extending their lifespan even under challenging conditions. The chisel point type further adds to the staple's performance by facilitating smooth penetration into different materials.
These heavy-duty staples come in stick collation configuration with tape as the collation type. Each package contains an ample quantity of 10,000 sticks ensuring you have enough supply for large projects or continuous use over time. Designed for compatibility, these staples can be used with manufacturer model numbers SNS41, SNS44, SNS45, and SNS50 pneumatic fasteners.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SENCO - N17BAB Heavy Duty Staples are designed with a 16 gauge thickness and a leg length of 1-1/2 inches. These staples feature a standard crown style, with a width of 7/16 inch, providing adequate strength for various fastening tasks. The size specifications make these staples suitable for use in multiple applications where robust fastening is required.
Constructed from steel, the SENCO - N17BAB Heavy Duty Staples are built to offer durability and longevity. They come with a galvanized finish that enhances their resistance against rust and corrosion, thereby extending their lifespan even under challenging conditions. The chisel point type further adds to the staple's performance by facilitating smooth penetration into different materials.
These heavy-duty staples come in stick collation configuration with tape as the collation type. Each package contains an ample quantity of 10,000 sticks ensuring you have enough supply for large projects or continuous use over time. Designed for compatibility, these staples can be used with manufacturer model numbers SNS41, SNS44, SNS45, and SNS50 pneumatic fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.