Shop SENCO

Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK

  • Mfr # N17BRB
  • Zoro # G4972685

product price: 
$
78.69
/pk

Key Features

For Use With
SNS41, SNS44, SNS45, SNS50
Gauge
16
Crown Style
Standard
Crown Width
7/16 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N17BRB
Zoro #
G4972685
UPC #
741474102219
Country of Origin
United States

Dimensions

Leg Length
1-1/2 in
Crown Width
7/16 in

Details

Item
Staples
For Use With
SNS41, SNS44, SNS45, SNS50
Gauge
16
Crown Style
Standard
Material
Steel
Finish
Plain
Collation Configuration
Stick
Pneumatic Fastener Type
Staples
Crown
7/16 in
Point Type
Chisel
Stick Quantity
10,000
Collation Type
Tape
Compatible with Manufacturer Model Number
SNS41, SNS44, SNS45, SNS50
Compatible Manufacturer Part Number
SNS41, SNS44, SNS45, SNS50
Compatible Manufacturer Model Number
SNS41, SNS44, SNS45, SNS50
For Use With Mfr. Model Number
SNS41, SNS44, SNS45, SNS50
Compatible with Manufacturer Model No.
SNS41, SNS44, SNS45, SNS50
Compatible with Mfr. Model No.
SNS41, SNS44, SNS45, SNS50
For Use with Mfr Model Number
SNS41, SNS44, SNS45, SNS50
Compatible Pump Manufacturer Part Number
SNS41, SNS44, SNS45, SNS50
Compatible Mfr. Model Number
SNS41, SNS44, SNS45, SNS50
Product Type
Standard Flat Staple
For Manufacturer Part Number
SNS41, SNS44, SNS45, SNS50
Compatible with Mfr. Model Number
SNS41, SNS44, SNS45, SNS50
Shell Material
Steel

Description

Product details about the SENCO - N17BRB Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - N17BRB Staples are designed with a standard crown style and a width of 7/16 inches. These staples have a leg length of 1-1/2 inches, making them suitable for various general fastening tasks. The gauge is 16, which indicates the thickness of the staple wire, providing an adequate balance between strength and flexibility.
These staples are made from steel material that offers durability and long-lasting performance. They feature a bright Sencote coating finish that enhances their resistance to corrosion, ensuring they maintain their integrity over time. The point type is chisel, which allows for efficient penetration into different materials without causing unnecessary damage.
Each package contains 10,000 staples in stick collation configuration for easy loading into your stapling tool. These pneumatic fastener type staples are compatible with manufacturer model numbers SNS41, SNS44, SNS45, and SNS50. Their tape collation type further facilitates smooth operation during use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.