Shop SENCO
See all product information
Create Account
Heavy Duty Staples, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 10000 PK
- Mfr # P15BAB
- Zoro # G4692983
product price:Â
$
121.99
/pk of 10000, $0.01/ea
Free Shipping & Returns
Key Features
For Use With
WC150XP, WC150XPR
Gauge
16 ga
Crown Style
Standard
Crown Width
1 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P15BAB
- Zoro #
- G4692983
- UPC #
- 741474102462
- Country of Origin
- United States
Dimensions
- Leg Length
- 1-1/4 in
- Crown Width
- 1 in
Description
Product details about the SENCO - P15BAB Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SENCO - P15BAB Heavy Duty Staples are designed with a 16 gauge thickness and a leg length of 1-1/4 inches. These staples feature a standard crown style with a width of 1 inch, providing ample surface area for secure fastening. The collation angle is set at 0 degrees, which aligns the staples in an efficient stick configuration.
Constructed from steel, these heavy-duty staples offer robust durability and long-lasting performance. They are finished with galvanization to resist corrosion and wear over time. Each staple features a chisel point type that penetrates materials effectively while reducing splitting risk. The smooth shank design further enhances the holding power of these staples.
This package includes an impressive quantity of 10,000 staples arranged in tape collation type for easy loading into your stapling tool. Specifically compatible with manufacturer model numbers WC150XP and WC150XPR, these pneumatic fastener-type staples are built to meet the demands of various general construction tasks requiring reliable fastening solutions.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SENCO - P15BAB Heavy Duty Staples are designed with a 16 gauge thickness and a leg length of 1-1/4 inches. These staples feature a standard crown style with a width of 1 inch, providing ample surface area for secure fastening. The collation angle is set at 0 degrees, which aligns the staples in an efficient stick configuration.
Constructed from steel, these heavy-duty staples offer robust durability and long-lasting performance. They are finished with galvanization to resist corrosion and wear over time. Each staple features a chisel point type that penetrates materials effectively while reducing splitting risk. The smooth shank design further enhances the holding power of these staples.
This package includes an impressive quantity of 10,000 staples arranged in tape collation type for easy loading into your stapling tool. Specifically compatible with manufacturer model numbers WC150XP and WC150XPR, these pneumatic fastener-type staples are built to meet the demands of various general construction tasks requiring reliable fastening solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.