Shop SENCO
See all product information
Create Account
Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 10000 PK
- Mfr # N21BAB
- Zoro # G5293556
product price:Â
$
128.99
/pk of 10000, $0.01/ea
Free Shipping & Returns
Key Features
For Use With
SNS41, SNS44, SNS45, SNS50
Gauge
16
Leg Length
2 in
Crown Style
Standard
Crown Width
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N21BAB
- Zoro #
- G5293556
- UPC #
- 741474102301
- Country of Origin
- United States
Dimensions
- Leg Length
- 2 in
- Crown Width
- 7/16 in
Description
Product details about the SENCO - N21BAB Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - N21BAB Staples are a robust fastening solution designed for use with the manufacturer's SNS41, SNS44, SNS45, and SNS50 models. These staples have a 16-gauge thickness and feature a standard crown style with a width of 7/16 inches. The leg length is measured at 2 inches, providing adequate depth for various general fastening tasks.
Constructed from steel, these staples offer durability and long-lasting performance. They come with a galvanized finish that enhances their resistance to rust and corrosion. The chisel point type further adds to the functionality of these staples by facilitating smooth penetration into different materials without causing significant damage or splitting.
Each package contains an impressive quantity of 10,000 staples collated in stick configuration for ease of loading into your staple gun. This high volume ensures you won't run out during large projects or frequent usage scenarios. As pneumatic fastener types, they're built to work seamlessly with specific SENCO models (SNS41, SNS44, SNS45, and SNS50), ensuring compatibility and efficient operation across these devices.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - N21BAB Staples are a robust fastening solution designed for use with the manufacturer's SNS41, SNS44, SNS45, and SNS50 models. These staples have a 16-gauge thickness and feature a standard crown style with a width of 7/16 inches. The leg length is measured at 2 inches, providing adequate depth for various general fastening tasks.
Constructed from steel, these staples offer durability and long-lasting performance. They come with a galvanized finish that enhances their resistance to rust and corrosion. The chisel point type further adds to the functionality of these staples by facilitating smooth penetration into different materials without causing significant damage or splitting.
Each package contains an impressive quantity of 10,000 staples collated in stick configuration for ease of loading into your staple gun. This high volume ensures you won't run out during large projects or frequent usage scenarios. As pneumatic fastener types, they're built to work seamlessly with specific SENCO models (SNS41, SNS44, SNS45, and SNS50), ensuring compatibility and efficient operation across these devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.