Shop SENCO
See all product information
Create Account
Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 10000 PK
- Mfr # N21BRB
- Zoro # G5293565
product price:Â
$
102.99
/pk of 10000, $0.01/ea
Free Shipping & Returns
Key Features
For Use With
SNS41, SNS44, SNS45, SNS50
Gauge
16
Crown Style
Standard
Crown Width
7/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N21BRB
- Zoro #
- G5293565
- UPC #
- 741474102325
- Country of Origin
- United States
Dimensions
- Leg Length
- 2 in
- Crown Width
- 7/16 in
Description
Product details about the SENCO - N21BRB Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - N21BRB Staples are a robust fastening solution designed for use with specific manufacturer models including SNS41, SNS44, SNS45, and SNS50. These staples have a 16-gauge thickness and feature a standard crown style with a width of 7/16 inches. The leg length measures at 2 inches, providing adequate depth for various general fastening tasks.
Constructed from steel, these staples offer durability and longevity in their performance. They come finished in Bright Sencote Coating which contributes to the overall strength of the staple while also enhancing its resistance against wear and tear. The chisel point type further adds to the functionality of these staples by allowing precise penetration into materials.
These pneumatic fastener type staples come in tape collation configuration sticks that hold up to 10,000 units per stick. This large quantity ensures you have enough supply for substantial projects without frequent replenishment needs. Please note that compatibility is limited to manufacturer model numbers: SNS41, SNS44, SNS45, and SNS50 as stated earlier.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - N21BRB Staples are a robust fastening solution designed for use with specific manufacturer models including SNS41, SNS44, SNS45, and SNS50. These staples have a 16-gauge thickness and feature a standard crown style with a width of 7/16 inches. The leg length measures at 2 inches, providing adequate depth for various general fastening tasks.
Constructed from steel, these staples offer durability and longevity in their performance. They come finished in Bright Sencote Coating which contributes to the overall strength of the staple while also enhancing its resistance against wear and tear. The chisel point type further adds to the functionality of these staples by allowing precise penetration into materials.
These pneumatic fastener type staples come in tape collation configuration sticks that hold up to 10,000 units per stick. This large quantity ensures you have enough supply for substantial projects without frequent replenishment needs. Please note that compatibility is limited to manufacturer model numbers: SNS41, SNS44, SNS45, and SNS50 as stated earlier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.