Staples, 16 ga, Standard Crown, 5/8 in Leg L, Steel, 10000 PK
- Mfr # P10BPE
- Zoro # G5203265
product price:Â
$
76.25
/pk
Key Features
For Use With
WC150XP, WC150XPR
Gauge
16 ga
Crown Style
Standard
Crown Width
1 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P10BPE
- Zoro #
- G5203265
- UPC #
- 741474102349
- Country of Origin
- United States
Dimensions
- Leg Length
- 5/8 in
- Crown Width
- 1 in
Description
Product details about the SENCO - P10BAB Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - P10BAB Staples are designed with a 16 gauge thickness, ensuring robust performance for various fastening tasks. Each staple features a leg length of 5/8 inches and a crown width of 1 inch, providing ample size for secure fastening. The standard crown style further enhances the versatility of these staples.
Crafted from steel, these staples offer durability and long-lasting use. They come with a galvanized finish that adds an extra layer of protection against rust and corrosion, enhancing their longevity even in challenging conditions. The chisel point type is built to penetrate surfaces efficiently while the tape collation type facilitates smooth operation.
Each package contains 10,000 staples arranged in stick collation configuration which can be conveniently used with pneumatic fastener types. These staples are compatible with manufacturer model numbers WC150XP and WC150XPR, making them suitable for businesses using these specific models. With such compatibility features, users can expect consistent performance from each staple in the pack.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - P10BAB Staples are designed with a 16 gauge thickness, ensuring robust performance for various fastening tasks. Each staple features a leg length of 5/8 inches and a crown width of 1 inch, providing ample size for secure fastening. The standard crown style further enhances the versatility of these staples.
Crafted from steel, these staples offer durability and long-lasting use. They come with a galvanized finish that adds an extra layer of protection against rust and corrosion, enhancing their longevity even in challenging conditions. The chisel point type is built to penetrate surfaces efficiently while the tape collation type facilitates smooth operation.
Each package contains 10,000 staples arranged in stick collation configuration which can be conveniently used with pneumatic fastener types. These staples are compatible with manufacturer model numbers WC150XP and WC150XPR, making them suitable for businesses using these specific models. With such compatibility features, users can expect consistent performance from each staple in the pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.