Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK

  • Mfr # L17BAB
  • Zoro # G4972676
product price: 
$
36.39
/pk

Key Features

For Use With
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Crown Style
Narrow
Crown Width
1/4 in
Material
Steel
Finish
Galvanized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L17BAB
Zoro #
G4972676
UPC #
741474135651
Country of Origin
United States

Dimensions

Leg Length
1-1/2 in
Crown Width
1/4 in

Details

Item
Staples
For Use With
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Gauge
18 ga
Crown Style
Narrow
Material
Steel
Finish
Galvanized
Point Type
Chisel
Crown
1/4 in
Pneumatic Fastener Type
Staples
Collation Type
Glue
Collation Configuration
Stick
Stick Quantity
5,000
Compatible with Manufacturer Model Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Compatible Manufacturer Part Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Compatible Manufacturer Model Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
For Use With Mfr. Model Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Compatible with Manufacturer Model No.
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Compatible with Mfr. Model No.
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
For Use with Mfr Model Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Compatible Pump Manufacturer Part Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Compatible Mfr. Model Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Product Type
Standard Flat Staple
For Manufacturer Part Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Compatible with Mfr. Model Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Shell Material
Steel
Compatible Product Type
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L

Description

Product details about the SENCO - L17BAB Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - L17BAB Staples are designed with an 18-gauge thickness and a leg length of 1-1/2 inches. The narrow crown style measures at a width of 1/4 inch, making these staples suitable for various applications that require precision and durability. These measurements provide the user with the ability to handle tasks that demand specific staple dimensions.
Constructed from steel, these staples offer robustness and longevity. They come with a galvanized finish which is built to resist corrosion, enhancing their lifespan even in challenging conditions. The chisel point type further adds to their functionality by providing sharp penetration into different materials.
Each package contains 5000 staples collated by glue in stick configuration, ensuring ample supply for substantial projects or continuous use over time. These pneumatic fastener type staples are compatible with several manufacturer model numbers including F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, and SLS25XP-L among others. This broad compatibility makes them a versatile choice for users who utilize different tools across their operations.

Ratings & reviews